Shop All Motor Accessories
Dds
Shaft Seal, 195x220x16mm, SCV, Fluoro Rbr
Mfr # 19522016SCV
Zoro # G7750946
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Width 16 mm
- Lip Material Fluoro Rubber
- Outside Dia. 220 mm
- Design Code SCV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 19522016SCV
- Zoro # G7750946
- Country of Origin Multiple
- Category Motor Accessories
Dimensions
Width | 16 mm |
Outside Dia. | 220 mm |
Inside Dia. | 195 mm |
Inside Diameter | 195 mm |
Overall Width | 16 mm |
Outside Diameter | 220 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Pressure | 10 psi |
Seal Design | SC |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Number of Lips | 1 |
Maximum Surface Speed | 999 mps |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 195 mm, Outside Diameter 220 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 90 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (Maxim 3000 PSI Telescopic Cylinders)
- CP Anvil Shank, For Use With CP734H, CP9542 and CP746 Impact Wrench, 1/2 in Square Drive (CA045907)
- SMC Male Run Tee, 4mm, TubexMale BSPT (KQ2Y04-01AS)
- MASTER PNEUMATIC MOD COMB AID FIL-REG LUB (MCFDRL60D-4)
- DAYTON 6X452 Steel Sleeve Reducer Bushing (6X452)
- TOYODA Sanyo Denki Controller 200V-Ac Servo Drives And Amplifier (MC1K-U030V)
- LEESON Springs (900007.02)
- LIGHTOLIER Light Engine Module (L5R15835VA)
- EATON Lug and Cable Kit, 4 Cables (EML30)
- LIGHTOLIER Light Engine Module (L4R10827VA)
- DAYTON Conduit Box, Use w/4.4, 5.0, 5.6 Dia Motors (4UEZ2)
- Dds Motor Accessories