Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 190.5mm I. D., 228.6mm O. D.
Mfr # 190.5228.614.28SC
Zoro # G5926459
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 190.5 mm
- Outside Dia. 228.6 mm
- Width 14.28 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 190.5228.614.28SC
- Zoro # G5926459
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 190.5 mm |
Outside Dia. | 228.6 mm |
Width | 14.28 mm |
Inside Diameter | 7.5 in |
Outside Diameter | 9 in |
Overall Width | 0.563 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 7.5 in, Outside Diameter 9 in, Overall Width 0.563 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QBL-10-32-UNF-1/4-U (QBL-10-32-UNF-1/4-U)
- JIE DRIVES Worm Gearbox Size 50, ratio 5, NEMA56C Input (JRWND50-5-56C)
- GF&D SYSTEMS Stainless Grease Fittng Assrtmnt, 50 pcs. (GFD8000)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/16 In, Steel (1L695)
- DDS Shaft Seal, SCV, 48mm ID, Fluoro Rubber (4866.89.8SCV)
- DDS Shaft Seal, 34 x 45 x 7 mm., TC, Nitrile Rubber (34457TC)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152305TC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5739.687.93SC)
- DDS Shaft Seal, 75 x 115 x 12 mm., Nitrile Rubber (7511512TC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304510TCV)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163607SC)
- Dds Shaft Seals & Adapters