Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 190 x 230 x 16 mm., TCV, Fluoro Rubber
Mfr # 19023016TCV
Zoro # G7750919
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 190 mm
- Outside Dia. 230 mm
- Width 16 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 19023016TCV
- Zoro # G7750919
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 190 mm |
Outside Dia. | 230 mm |
Width | 16 mm |
Outside Diameter | 230 mm |
Inside Diameter | 190 mm |
Overall Width | 16 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Seal Design | TC |
Case Coating | None |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Number of Lips | 2 |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 190 mm, Outside Diameter 230 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 12.75 in OD (2BK130)
- FOSTER Brass Plug, Straight Thru 1/2" FPT (50FPB)
- WESTWARD Oiler, Lever, Capacity 1 Pint (2LAH3)
- DYNABRADE Balancer Shaft (57069)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35SC)
- DDS Shaft Seal, 90 x 110 x 12 mm., SCV, Fluoro Rubber (9011012SCV)
- DDS Shaft Seal, TCNV, 15mm ID, Fluoro Rubber (152506TCNV)
- DDS Shaft Seal, 80 x 105 x 13 mm., TC, Nitrile Rubber (8010513TC)
- DDS Shaft Seal, 101.6mm I. D., 127mm O. D. (101.612712.7SC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223508SC)
- ELRING 30X46X8 AS RD FPM (34.52)
- Dds Motor Supplies