Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 190 x 215 x 16 mm., TCV, Fluoro Rubber
Mfr # 19021516TCV
Zoro # G7750596
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 190 mm
- Outside Dia. 215 mm
- Lip Material Fluoro Rubber
- Design Code TCV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 19021516TCV
- Zoro # G7750596
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 190 mm |
Outside Dia. | 215 mm |
Width | 16 mm |
Outside Diameter | 215 mm |
Inside Diameter | 190 mm |
Overall Width | 16 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Number of Lips | 2 |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 190 mm, Outside Diameter 215 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 3L320 (3L320)
- SKF Nutr Series Yoke Type Track Rollers (NUTR3580A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 13 # of Teeth (40BS13H X 3/4)
- ATLANTIC BLOWERS External Silencer 2.5” (AB-40004)
- DDS Shaft Seal, TC, 90mm ID, Nitrile Rubber (9011012TC)
- DDS Shaft Seal, 45 x 85 x 8 mm., Nitrile Rubber (458508TC)
- DDS Shaft Seal, TB, 60mm ID, Nitrile Rubber (609010TB)
- DDS Shaft Seal, VG, 0.25in ID, Nitrile Rubber (IN6.3512.73.17VG)
- DDS Shaft Seal, TC, 41mm ID, Nitrile Rubber (415307TC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142808TC)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (709212SC)
- Dds Shaft Seals & Adapters