Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 19 x 38 x 7 mm., TC, Nitrile Rubber
Mfr # 19387TC
Zoro # G7752818
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 19 mm
- Outside Dia. 38 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 19387TC
- Zoro # G7752818
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 19 mm |
Outside Dia. | 38 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 38 mm |
Inside Diameter | 19 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 19 mm, Outside Diameter 38 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage (31TU26)
- D&D 106" Outside Length, 1/2" Top Width, 1 Ribs (4LK1060)
- TRICO Grease Meter, NPT, 1/8 In (39350)
- B B MANUFACTURING 775-5M-25, Timing Belt, Neoprene, Fiberglass (775-5M-25)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- DDS Shaft Seal, TA, 4.25in ID, Nitrile Rubber (IN107.95139.712.7TA)
- DDS Shaft Seal, 25 x 40 x 7 mm., Nitrile Rubber (254007TC)
- DDS Shaft Seal, 25 x 52 x 8 mm., TC, Nitrile Rubber (25528TC)
- DDS Shaft Seal, 32 x 52 x 7 mm., Nitrile Rubber (325207TC)
- CR-SKF Type CRWA5 Small Bore Radial Shaft Seal, 7/8 in ID x 1-3/8 in OD x 1/4 in W, Nitrile Lip (8660)
- Dds Motor Supplies