Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 185mm I. D., 210mm O. D.
Mfr # 18521013SC
Zoro # G5936469
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 185 mm
- Outside Dia. 210 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 18521013SC
- Zoro # G5936469
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 185 mm |
Outside Dia. | 210 mm |
Width | 13 mm |
Outside Diameter | 210 mm |
Inside Diameter | 185 mm |
Overall Width | 13 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 185 mm, Outside Diameter 210 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Gear Set, 1.176, 1 Ratio, 1.3Hp (25230)
- TOLSEN 5pcs Air Hose Fittings 1/4inch Quick Connect Coupler Connector Plugs (72601)
- ARO Manifold, 4 Station (M34M04-04)
- LOCTITE Anti-Seize Compound, 12 oz, Moly Dry Film LB 8017™ (1786074)
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- DDS Shaft Seal, 18 x 30 x 6 mm., TC, Nitrile Rubber (18306TC)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152506SC)
- DDS Shaft Seal, 50 x 68 x 9 mm., TC, Nitrile Rubber (50689TC)
- DDS Shaft Seal, 50 x 80 x 8 mm., Nitrile Rubber (508008TC)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (283805TC)
- Dds Motor Supplies