Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 180mm I. D., 220mm O. D.
Mfr # 18022015TC
Zoro # G5940319
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 180 mm
- Outside Dia. 220 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 18022015TC
- Zoro # G5940319
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 180 mm |
Outside Dia. | 220 mm |
Width | 15 mm |
Overall Width | 15 mm |
Outside Diameter | 220 mm |
Inside Diameter | 180 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 180 mm, Outside Diameter 220 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.15 inch OD (2B58SDS)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3409)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 56C, EFF 76.2 (30PT40)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5747.626.35SC)
- DDS Shaft Seal, 30 x 55 x 7 mm., TC, Nitrile Rubber (30557TC)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223206SB)
- DDS Shaft Seal, 90 x 140 x 11 mm., TCV, Fluoro Rubber (9014011TCV)
- DDS Shaft Seal, 90mm I. D., 130mm O. D., 12mm W (9013012SC)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091302VG)
- GARLOCK Klozure 6.25In 7.5In 0.625In Oil Seal (25003-3396)
- Dds Motor Supplies