Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 180mm I. D., 210mm O. D.
Mfr # 18021015TA
Zoro # G5927743
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 180 mm
- Outside Dia. 210 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 18021015TA
- Zoro # G5927743
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 180 mm |
Outside Dia. | 210 mm |
Width | 15 mm |
Outside Diameter | 210 mm |
Overall Width | 15 mm |
Inside Diameter | 180 mm |
Description
Rotary Shaft Seal, Design Code TA, Inside Diameter 180 mm, Outside Diameter 210 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBG-50-40-PPVA-N3 (DSBG-50-40-PPVA-N3)
- ZORO SELECT Straight Hose Clamp, 1 in Hose I.D, 3/4 in Thread (6AFJ5)
- MCGILL CF Series, Cam Follower, #CF7/8S (CF7/8S)
- SPEEDAIRE Hose Fitting, 3/8 In. ID, 3/8-18, (F)NPT (30E635)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (122807SB)
- DDS Shaft Seal, TC, 0.5in ID, Nitrile Rubber (IN12.725.46.35TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.812.7TC)
- DDS Shaft Seal, 17 x 35 x 10 mm., TC, Nitrile Rubber (173510TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355812TC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (255007TCV)
- DDS Shaft Seal, TCN, 35mm ID, Nitrile Rubber (354706TCN)
- Dds Motor Supplies