Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 180mm I. D., 200mm O. D.
Mfr # 18020015TA
Zoro # G5907750
original price:
$68.34
7% off
new price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 180 mm
- Outside Dia. 200 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 18020015TA
- Zoro # G5907750
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 180 mm |
Outside Dia. | 200 mm |
Width | 15 mm |
Outside Diameter | 200 mm |
Overall Width | 15 mm |
Inside Diameter | 180 mm |
Description
Rotary Shaft Seal, Design Code TA, Inside Diameter 180 mm, Outside Diameter 200 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Reducer, Male 3/8" NPT-1/4" Female NPT (PA111200AV)
- DODGE Fhp Vl/Vm Sheaves, 1VL34 X 1/2 FHP VP SHEAVE (1VL34 X 1/2 FHP VP SHEAVE)
- BESTORQ Double Sided 8M timing belts, 1600-D8M-50 (1600-D8M-50)
- EATON AEROQUIP Adpt, FJIC, 1-1/16-12, Cap (210292-12S)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.89.52TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142408SC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355707TC)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091603VG)
- DDS Shaft Seal, 28 x 40 x 8 mm., TC, Nitrile Rubber (28408TC)
- DDS Shaft Seal, SB, 18mm ID, Nitrile Rubber (183007SB)
- DDS Shaft Seal, TA, 105mm ID, Nitrile Rubber (10513013TA)
- Dds Motor Supplies