Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 180mm I. D., 200mm O. D.
Mfr # 18020012TA
Zoro # G5930193
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 180 mm
- Outside Dia. 200 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 18020012TA
- Zoro # G5930193
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 180 mm |
Outside Dia. | 200 mm |
Width | 12 mm |
Overall Width | 12 mm |
Inside Diameter | 180 mm |
Outside Diameter | 200 mm |
Description
Rotary Shaft Seal, Design Code TA, Inside Diameter 180 mm, Outside Diameter 200 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4-4 FLO-S)
- DAYTON 5VX750 Cogged V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (2L431)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-360)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 1/2 hp, 2 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVA)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355410TC)
- DDS Shaft Seal, SA, 60mm ID, Nitrile Rubber (607508SA)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629513TC)
- DDS Shaft Seal, 30 x 50 x 7 mm., TC, Nitrile Rubber (30507TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406210SC)
- DDS Shaft Seal, 25 x 38 x 7 mm., TCV, Fluoro Rubber (25387TCV)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/2 in ID x 2.378 in OD x 0.313 in W, Nitrile Lip (15004)
- Dds Shaft Seals & Adapters