Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 180 x 200 x 15 mm., SCV, Fluoro Rubber
Mfr # 18020015SCV
Zoro # G7750718
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 180 mm
- Outside Dia. 200 mm
- Width 15 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 18020015SCV
- Zoro # G7750718
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 180 mm |
Outside Dia. | 200 mm |
Width | 15 mm |
Outside Diameter | 200 mm |
Inside Diameter | 180 mm |
Overall Width | 15 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
System of Measurement | Metric |
Number of Lips | 1 |
Seal Design | SC |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 180 mm, Outside Diameter 200 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (114786)
- REGAL BELOIT Regal Beloit America - Epc BN35V1 AO Smith Motor 1.5 HP - 230 - 115 Volt Single Speed Motor (BN35V1)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3/4 in Stroke, Compact Double Acting (5YCL8)
- COXREELS Reel Lp L/H Hand Rwd (1125-4-100-BZXX)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (307210TCV)
- DDS Shaft Seal, 8 x 18 x 5 mm., SCV, Fluoro Rubber (8185SCV)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (IN38.157.157.93SC)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- DDS Shaft Seal, 55 x 85 x 8 mm., Nitrile Rubber (558508TC)
- DDS Shaft Seal, TCNV, 50mm ID, Fluoro Rubber (506807TCNV)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/2 in ID x 2.378 in OD x 0.313 in W, Nitrile Lip (15004)
- Dds Motor Supplies