Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 18 x 30 x 7 mm., Nitrile Rubber
Mfr # 183007TC
Zoro # G6133736
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 18 mm
- Outside Dia. 30 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 183007TC
- Zoro # G6133736
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 18 mm |
Outside Dia. | 30 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 30 mm |
Inside Diameter | 18 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 18 mm, Outside Diameter 30 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SD, 1-7/8" Bore (SD-1-7/8)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115/230V, 60HZ (481479)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 210A (ATS22C21S6U)
- MAIN FILTER Hydraulic Filter, replaces PARKER 820P212, Pressure Line, 10 micron, Outside-In (MF0509307)
- DDS Shaft Seal, 18 x 30 x 6 mm., TC, Nitrile Rubber (18306TC)
- DDS Shaft Seal, SB, 18mm ID, Nitrile Rubber (183007SB)
- DDS Shaft Seal, TCN, 18mm ID, Nitrile Rubber (183006TCN)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7547.6211.11TC)
- DDS Shaft Seal, 75mm I. D., 100mm O. D., 10mm W (7510010TB)
- DDS Shaft Seal, 25 x 35 x 4 mm., VC, Nitrile Rubber (25354VC)
- DDS Shaft Seal, SB, 9mm ID, Nitrile Rubber (09174.5SB)
- Dds Shaft Seals & Adapters