Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 18 x 28 x 7 mm., Nitrile Rubber
Mfr # 182807TC
Zoro # G6133751
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 18 mm
- Outside Dia. 28 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 182807TC
- Zoro # G6133751
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 18 mm |
Outside Dia. | 28 mm |
Width | 7 mm |
Inside Diameter | 18 mm |
Overall Width | 7 mm |
Outside Diameter | 28 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 18 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 200 ft. PVC Air Hose 300 PSI RD (PLR02530-200)
- CLESCO F2UH-UH-100 UHMW-PE Flange Mount Bearing, Solid Rigid (2 Bolt) (F2UH-UH-100)
- MILWAUKEE TOOL Cordless Grease Gun, 18V, Pistol Grip (2646-20, 48-11-1835)
- TIMKEN TRB Single Cup Fuel Effic. 4-8 OD, NP481016-209A6 (NP481016-209A6)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (182804SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.452.389.52TC)
- DDS Shaft Seal, 9 x 15 x 3 mm., Nitrile Rubber (091503VC)
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- DDS Shaft Seal, 30 x 40 x 7 mm., Nitrile Rubber (304007SC)
- DDS Shaft Seal, 62 x 85 x 8 mm., Nitrile Rubber (628508TC)
- DDS Shaft Seal, 40 x 62 x 7 mm., Nitrile Rubber (406207TC)
- Dds Motor Supplies