Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 18 x 24 x 3 mm., VC, Nitrile Rubber
Mfr # 18243VC
Zoro # G7752626
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 18 mm
- Outside Dia. 24 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Spring Reinforcement No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 18243VC
- Zoro # G7752626
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 18 mm |
Outside Dia. | 24 mm |
Width | 3 mm |
Inside Diameter | 18 mm |
Outside Diameter | 24 mm |
Overall Width | 3 mm |
Description
Rotary Shaft Seal, Design Code VC, Inside Diameter 18 mm, Outside Diameter 24 mm, Overall Width 3 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- FESTO Sub-Base PBL-1/4-D-MIDI-L (PBL-1/4-D-MIDI-L)
- TRICO Storage Lid, HDPE, 3.25 in. H, Blue (34432)
- RELIANCE CONTROLS Brush Holder Assembly Electric Motor Parts And Accessory (610470-1R)
- DDS Shaft Seal, VG, 18mm ID, Nitrile Rubber (182403VG)
- DDS Shaft Seal, 10 x 19 x 7 mm., Nitrile Rubber (101907TC)
- DDS Shaft Seal, 45 x 65 x 12 mm., TC, Nitrile Rubber (456512TC)
- DDS Shaft Seal, TF, 32mm ID, Nitrile Rubber (324207TF)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162204TC)
- DDS Shaft Seal, 55 x 85 x 8 mm., Nitrile Rubber (558508TC)
- DDS Shaft Seal, 50 x 72 x 10 mm., Nitrile Rubber (507210TC)
- Dds Shaft Seals & Adapters