Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 177.8mm I. D., 215.9mm O. D.
Mfr # 177.8215.912.7SC
Zoro # G5910289
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 177.8 mm
- Outside Dia. 215.9 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 177.8215.912.7SC
- Zoro # G5910289
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 177.8 mm |
Outside Dia. | 215.9 mm |
Width | 12.7 mm |
Outside Diameter | 8.5 in |
Overall Width | 0.5 in |
Inside Diameter | 7 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 7 in, Outside Diameter 8.5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6207C3, Single Row Ball Bearings (6207C3)
- BALDOR-RELIANCE Baldor-Reliance Motor M1757T, 3/.75HP, 1725/850RPM, 3PH, 60HZ, 184T, 3628M (M1757T)
- DYKEM Opaque Staining Color, 8 oz, Red (81491)
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4569.8512.7SC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456507TCN)
- DDS Shaft Seal, 35 x 72 x 10 mm., TCV, Fluoro Rubber (357210TCV)
- DDS Shaft Seal, 55mm I. D., 85mm O. D., 8mm W (55858TC)
- DDS Shaft Seal, 25 x 42 x 8 mm., TC, Nitrile Rubber (25428TC)
- DDS Shaft Seal, 250 x 280 x 15 mm., Nitrile Rubber (25028015TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142407SC)
- Dds Shaft Seals & Adapters