Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 175 x 205 x 15 mm., SCV, Fluoro Rubber
Mfr # 17520515SCV
Zoro # G7750891
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 175 mm
- Outside Dia. 205 mm
- Width 15 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 17520515SCV
- Zoro # G7750891
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 175 mm |
Outside Dia. | 205 mm |
Width | 15 mm |
Outside Diameter | 205 mm |
Overall Width | 15 mm |
Inside Diameter | 175 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Pressure | 10 psi |
Case Coating | None |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | SC |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Number of Lips | 1 |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 175 mm, Outside Diameter 205 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, Steel, 1/4 FNPT, 1/4 Body (2FF2)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA44-600E)
- CONTINENTAL CONTITECH C103 Wrapped V-Belt, 107" Outside Length, 7/8" Top Width, 1 Ribs (C103)
- TITAN HD Motor Run Capacitor, 12.5 MFD, 440V, Round (PRCF12.5A)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356207SC)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8512012TF)
- DDS Shaft Seal, 35mm I. D., 62mm O. D., 7mm W (35627TCV)
- DDS Shaft Seal, 12 x 22 x 4 mm., TC, Nitrile Rubber (12224TC)
- DDS Shaft Seal, 54mm I. D., 74mm O. D., 8mm W (54748SC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4580.9612.7SC)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (50X72X8 CRW1 R)
- Dds Motor Supplies