Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 172mm I. D., 200mm O. D.
Mfr # 17220015SA
Zoro # G5907288
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 172 mm
- Outside Dia. 200 mm
- Width 15 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 17220015SA
- Zoro # G5907288
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 172 mm |
Outside Dia. | 200 mm |
Width | 15 mm |
Outside Diameter | 200 mm |
Inside Diameter | 172 mm |
Overall Width | 15 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 172 mm, Outside Diameter 200 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Front Ring (57055)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 150 psi (L36121-100)
- ZORO SELECT Coupler, 3/8 In Size (3LX97)
- FESTO Swivel Flange SNCL-40 (SNCL-40)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.867.93TC)
- DDS Shaft Seal, 24 x 40 x 7 mm., TC, Nitrile Rubber (24407TC)
- DDS Shaft Seal, 100 x 130 x 12 mm., Nitrile Rubber (10013012TC)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223206SB)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.89.52TC)
- DDS Shaft Seal, 50 x 68 x 8 mm., TC, Nitrile Rubber (50688TC)
- DDS Shaft Seal, 17 x 35 x 10 mm., TC, Nitrile Rubber (173510TC)
- Dds Motor Supplies