Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 170mm I. D., 205mm O. D.
Mfr # 17020515TC
Zoro # G5940982
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 170 mm
- Outside Dia. 205 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 17020515TC
- Zoro # G5940982
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 170 mm |
Outside Dia. | 205 mm |
Width | 15 mm |
Inside Diameter | 170 mm |
Overall Width | 15 mm |
Outside Diameter | 205 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 170 mm, Outside Diameter 205 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 35mm Bore Dia (6307LLBC3/L627)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (SH-N-350)
- SMC Booster Regulator, 1/2 In. NPT (VBA40A-N04GN-Z)
- THOMSON Pillow Block Brg, Bore .750 In, 2.06 In L (SSUFB12)
- DDS Shaft Seal, 35 x 62 x 7 mm., Nitrile Rubber (356207TC)
- DDS Shaft Seal, TC, 0.625in ID, Nitrile Rubber (15.8731.756.35TC)
- DDS Shaft Seal, 24 x 37 x 7 mm., TC, Nitrile Rubber (24377TC)
- DDS Shaft Seal, 30 x 45 x 8 mm., Nitrile Rubber (304508TC)
- DDS Shaft Seal, 30mm I. D., 62mm O. D., 7mm W (30627TCV)
- DDS Shaft Seal, 70 x 100 x 10 mm., Nitrile Rubber (7010010TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (40556.5SC)
- Dds Shaft Seals & Adapters