Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 170mm I. D., 190mm O. D.
Mfr # 17019013TC
Zoro # G5914443
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 170 mm
- Outside Dia. 190 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 17019013TC
- Zoro # G5914443
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 170 mm |
Outside Dia. | 190 mm |
Width | 13 mm |
Inside Diameter | 170 mm |
Overall Width | 13 mm |
Outside Diameter | 190 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 170 mm, Outside Diameter 190 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A008)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6206ZZE)
- RULAND Shaft Collar, Clamp, 2Pc, 26mm, 303 SS (MSP-26-SS)
- TRANSAIR Threaded Adapter, 3/4 In NPT, For 25mm (6605 25 28)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224208TC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5741.277.93SC)
- DDS Shaft Seal, 25 x 40 x 7 mm., Nitrile Rubber (254007TC)
- DDS Shaft Seal, 12.7mm I. D., 22.22mm O. D. (12.722.226.35TCV)
- DDS Shaft Seal, TCN, 1.5in ID, Nitrile Rubber (IN38.157.157.93TCN)
- DDS Shaft Seal, 8 x 15 x 5 mm., SC, Nitrile Rubber (8155SC)
- DDS Shaft Seal, VG, 3mm ID, Nitrile Rubber (031006VG)
- Dds Motor Supplies