Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 17 x 38 x 7 mm., TC, Nitrile Rubber
Mfr # 17387TC
Zoro # G7752705
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 17 mm
- Outside Dia. 38 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 17387TC
- Zoro # G7752705
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 38 mm |
Width | 7 mm |
Inside Diameter | 17 mm |
Outside Diameter | 38 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 17 mm, Outside Diameter 38 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG General Purpose Motor, 1 HP, 56 Frame (00118OT1B56-S)
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (4M206)
- QA1 Male Stud, Rod End, RH, 14mm (MCMR6S)
- DAYTON B86 V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (6A163)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253706SC)
- DDS Shaft Seal, 14 x 22 x 5 mm., TC, Nitrile Rubber (14225TC)
- DDS Shaft Seal, 50 x 72 x 8 mm., Nitrile Rubber (507208TC)
- DDS Shaft Seal, 20 x 32 x 8 mm., TC, Nitrile Rubber (20328TC)
- DDS Shaft Seal, 25 x 48 x 8 mm., TC, Nitrile Rubber (25488TC)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304407SC)
- Dds Shaft Seals & Adapters