Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 17 x 35 x 7 mm., SCV, Fluoro Rubber
Mfr # 17357SCV
Zoro # G7752431
product price: $34.05
/ea
$34.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 17 mm
- Outside Dia. 35 mm
- Lip Material Fluoro Rubber
- Design Code SCV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 17357SCV
- Zoro # G7752431
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 35 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 17 mm |
Outside Diameter | 35 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Seal Design | SC |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
Number of Lips | 1 |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Surface Speed | 999 mps |
Case Coating | None |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 17 mm, Outside Diameter 35 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 3/4 in ID x 1.004 in OD x 1/8 in W, Nitrile Lip (7410)
- BANDO Mxl Timing Belt, 380Mxl4.8G (380MXL4.8G)
- DAYTON DC Gearmotor, 49.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (3XA79)
- REELCRAFT Reelcraft, Static Discharge/Grounding Reel, 100ft Cable, w/100A Grounding Clamp on end (GA3100 N)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4553.974.76SC)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629008TC)
- DDS Shaft Seal, 130mm I. D., 200mm O. D. (13020012TC)
- DDS Shaft Seal, 68 x 90 x 10 mm., Nitrile Rubber (689010TC)
- DDS Shaft Seal, TA, 107mm ID, Nitrile Rubber (107.95139.712.7TA)
- DDS Shaft Seal, 55 x 80 x 10 mm., TCV, Fluoro Rubber (558010TCV)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284708SC)
- Dds Shaft Seals & Adapters