Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 17 x 30 x 7 mm., TC, Nitrile Rubber
Mfr # 17307TC
Zoro # G7752459
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 17 mm
- Outside Dia. 30 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Hardness 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 17307TC
- Zoro # G7752459
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 30 mm |
Width | 7 mm |
Inside Diameter | 17 mm |
Overall Width | 7 mm |
Outside Diameter | 30 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 17 mm, Outside Diameter 30 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Flat, 6mm (ZP06UN)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (254807TC)
- BESTORQ Aftermarket replacement for 22002709 Maytag BELT, SPZ1287 (SPZ1287)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 5/8 in Thread (6AFR8)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142407SB)
- DDS Shaft Seal, 65 x 85 x 13 mm., TCV, Fluoro Rubber (658513TCV)
- DDS Shaft Seal, 80mm I. D., 100mm O. D., 12mm W (8010012TC)
- DDS Shaft Seal, TC, 2in ID, Nitrile Rubber (IN50.868.269.52TC)
- DDS Shaft Seal, TCV, 16mm ID, Fluoro Rubber (163006TCV)
- DDS Shaft Seal, 55 x 90 x 10 mm., Fluoro Rubber (559010TCV)
- DDS Shaft Seal, 55 x 85 x 8 mm., Nitrile Rubber (558508TC)
- Dds Motor Supplies