Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 17 x 30 x 7 mm., SCV, Fluoro Rubber
Mfr # 17307SCV
Zoro # G7752580
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 17 mm
- Outside Dia. 30 mm
- Lip Material Fluoro Rubber
- Case Coating None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 17307SCV
- Zoro # G7752580
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 30 mm |
Width | 7 mm |
Outside Diameter | 30 mm |
Inside Diameter | 17 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Case Coating | None |
Maximum Pressure | 10 psi |
Seal Design | SC |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Number of Lips | 1 |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 17 mm, Outside Diameter 30 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Idler Pulley - 3.75'' Dia.- 5/8'' Bore - Steel (35380063)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 316 SS (SP-10-ST)
- LEESON Washdown Motor, 1/3 HP, 1740 RPM (191202.00)
- INA Needle Brg, Drawn Cup, Bore 0.250 In (SCE45)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142204SC)
- DDS Shaft Seal, 25 x 42 x 8 mm., TC, Nitrile Rubber (25428TC)
- DDS Shaft Seal, 15 x 24 x 7 mm., SC, Nitrile Rubber (15247SC)
- DDS Shaft Seal, 140 x 170 x 15 mm., TCV, Fluoro Rubber (14017015TCV)
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (4510010TC)
- DDS Shaft Seal, TF, 48mm ID, Nitrile Rubber (486208TF)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (628106TC)
- Dds Shaft Seals & Adapters