Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 17 x 28 x 7 mm., TCV, Fluoro Rubber
Mfr # 17287TCV
Zoro # G7752529
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 17 mm
- Outside Dia. 28 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 17287TCV
- Zoro # G7752529
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 28 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 17 mm |
Outside Diameter | 28 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Seal Design | TC |
Number of Lips | 2 |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 10 psi |
Case Coating | None |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 17 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 180 Teeth, 30mm (1440 8M 30)
- CONRADER Discharge Valve, 500 psi, 1/8in. NPT (D)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 81'' (4L810)
- INGERSOLL-RAND OEM Kit UP6 10-15HPComprssor/Coolant Lub (47735402001)
- DDS Shaft Seal, TCNV, 17mm ID, Fluoro Rubber (172806TCNV)
- DDS Shaft Seal, 22 x 28 x 4 mm., Nitrile Rubber (222804VC)
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365010SC)
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283805SC)
- DDS Shaft Seal, SC, 9mm ID, Nitrile Rubber (092607SC)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091603VG)
- Dds Motor Supplies