Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 17 x 25 x 7 mm., Nitrile Rubber
Mfr # 172507TC
Zoro # G6133830
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 17 mm
- Outside Dia. 25 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 172507TC
- Zoro # G6133830
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 25 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 17 mm |
Outside Diameter | 25 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 17 mm, Outside Diameter 25 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Gun, Pistol Grip Gun, Sm, L 16", Aluminum, Working Psi/5500 (555-E)
- KROIL 16.5 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 4PK (AZKS162C4)
- D&D Timing Belt, 5M, 25 x 1150mm PL, T230 (1150-5M-25)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA7)
- DDS Shaft Seal, 48 x 70 x 9 mm., TC, Nitrile Rubber (48709TC)
- DDS Shaft Seal, SB, 205mm ID, Nitrile Rubber (20523015SB)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223507SB)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142408SC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35SC)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (233707TC)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 2-1/8 in OD x 1/4 in W, Nitrile Lip (12545)
- Dds Motor Supplies