Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 165.1mm I. D., 96.85mm O. D.
Mfr # 165.1196.8512.7TC
Zoro # G5909123
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 165.1 mm
- Outside Dia. 96.85 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 165.1196.8512.7TC
- Zoro # G5909123
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 165.1 mm |
Outside Dia. | 96.85 mm |
Width | 12.7 mm |
Overall Width | 0.5 in |
Inside Diameter | 6.5 in |
Outside Diameter | 3.813 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 6.5 in, Outside Diameter 3.813 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 0.500 In D, 72 In (1/2 SOFT CTL X 72)
- GAST Stock 30/Skid 2Am-Fcc-1 Air Motor (2AM-FCC-1)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1002498)
- PYROIL Silicone Spray, Aerosol Can, 10 Oz. (PYSLS10)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204809SC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405207SC)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5219.056.35SC)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (122807SB)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (28.5738.16.35SC)
- DDS Shaft Seal, 6 x 12 x 4 mm., Nitrile Rubber (061204SC)
- DDS Shaft Seal, 110mm I. D., 135mm O. D. (11013512SC)
- Dds Shaft Seals & Adapters