Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 160mm I. D., 190mm O. D.
Mfr # 16019015SCV
Zoro # G5934883
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 160 mm
- Outside Dia. 190 mm
- Lip Material Fluoro Rubber
- Case Coating None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 16019015SCV
- Zoro # G5934883
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 160 mm |
Outside Dia. | 190 mm |
Width | 15 mm |
Outside Diameter | 190 mm |
Inside Diameter | 160 mm |
Overall Width | 15 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Spring Reinforcement | Yes |
Number of Lips | 1 |
Maximum Pressure | 10 psi |
Maximum Surface Speed | 999 mps |
System of Measurement | Metric |
Seal Design | SC |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 160 mm, Outside Diameter 190 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 260J20 (260J20)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/8 In, St, PK3 (2X569)
- DANA SPICER CHASSIS Universal Joint, 5-129X (5-129X)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25" OD (CA0225X062KW)
- DDS Shaft Seal, 35 x 72 x 10 mm., TC, Nitrile Rubber (357210TC)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- DDS Shaft Seal, SC, 55mm ID, Nitrile Rubber (558008SC)
- DDS Shaft Seal, 30 x 40 x 4 mm., Nitrile Rubber (304004VC)
- DDS Shaft Seal, VG, 14mm ID, Nitrile Rubber (141803VG)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (307210TCV)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- Dds Shaft Seals & Adapters