Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 160 x 190 x 15 mm., Nitrile Rubber
Mfr # 16019015TC
Zoro # G6134025
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 160 mm
- Outside Dia. 190 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 16019015TC
- Zoro # G6134025
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 160 mm |
Outside Dia. | 190 mm |
Width | 15 mm |
Outside Diameter | 190 mm |
Inside Diameter | 160 mm |
Overall Width | 15 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 160 mm, Outside Diameter 190 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 4" Barbed x MNPT Adapter (HB400)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3041B1C05, Pressure Line, 5 micron, Outside-In (MF0058392)
- COXREELS Elec Hose Reel 3/4inx175ft, 12VDC 5000PSI (HP1125-5-175-E)
- DIXON Air King Hose, End Iron, 5/8" (AM5)
- DDS Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber (11515012TC)
- DDS Shaft Seal, SC, 8mm ID, Nitrile Rubber (081906SC)
- DDS Shaft Seal, 35 x 48 x 8 mm., Nitrile Rubber (354808TC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203206SC)
- DDS Shaft Seal, VG, 1.125in ID, Nitrile Rubber (31.7538.13.17VG)
- DDS Shaft Seal, TC, 20mm ID, Nitrile Rubber (203205TC)
- DDS Shaft Seal, 60mm I. D., 90mm O. D., 12mm W (609012TC)
- Dds Motor Supplies