Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 160 x 185 x 10 mm., SCV, Fluoro Rubber
Mfr # 16018510SCV
Zoro # G7750675
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 160 mm
- Outside Dia. 185 mm
- Lip Material Fluoro Rubber
- Number of Lips 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 16018510SCV
- Zoro # G7750675
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 160 mm |
Outside Dia. | 185 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 185 mm |
Inside Diameter | 160 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Number of Lips | 1 |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | SC |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 160 mm, Outside Diameter 185 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow (L18-02-KL00B)
- SMC Vacuum Buffer, Rotating, 145mm (ZPB2J50-B5)
- CENTURY Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (FC3106F)
- CONTINENTAL CONTITECH 4/5V2000 Banded V-Belt, 200" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V2000)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204210SC)
- DDS Shaft Seal, 50 x 65 x 8 mm., Nitrile Rubber (506508TC)
- DDS Shaft Seal, VG, 43mm ID, Nitrile Rubber (435304VG)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456812TCN)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7557.157.93SC)
- USA INDUSTRIALS Polyurethane Loaded Lip Seal, 5/8" ID x 1" OD x 3/16" Height (ZUSAL18700625)
- Dds Shaft Seals & Adapters