Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 16 x 32 x 7 mm., Fluoro Rubber
Mfr # 163207TCV
Zoro # G6133919
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 16 mm
- Outside Dia. 32 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 163207TCV
- Zoro # G6133919
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 32 mm |
Width | 7 mm |
Outside Diameter | 32 mm |
Inside Diameter | 16 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Maximum Surface Speed | 999 mps |
Seal Design | TC |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Number of Lips | 2 |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 16 mm, Outside Diameter 32 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-03-11)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (VEAN4-4M)
- FAFNIR Radial Ball Bearing, #202KLD (202KLD)
- LEESON DC Permanent Magnet Motor, 39.0A, 1/2 HP (108047.00)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254511TCV)
- DDS Shaft Seal, SF, 54mm ID, Nitrile Rubber (548510SF)
- DDS Shaft Seal, 17 x 28 x 7 mm., TCV, Fluoro Rubber (17287TCV)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304707SC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (358010TC)
- DDS Shaft Seal, VG, 0.5in ID, Nitrile Rubber (IN12.719.053.17VG)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254510SC)
- Dds Motor Supplies