Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 16 x 24 x 4 mm., Nitrile Rubber
Mfr # 162404VC
Zoro # G6133998
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 16 mm
- Outside Dia. 24 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 162404VC
- Zoro # G6133998
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 24 mm |
Width | 4 mm |
Overall Width | 4 mm |
Inside Diameter | 16 mm |
Outside Diameter | 24 mm |
Description
Rotary Shaft Seal, Design Code VC, Inside Diameter 16 mm, Outside Diameter 24 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (270-324)
- LOVEJOY U Joint, 1/2 In (D-6B)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-110 (236110)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (288-307)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5747.626.35SC)
- DDS Shaft Seal, 100 x 125 x 12 mm., TCV, Fluoro Rubber (10012512TCV)
- DDS Shaft Seal, 120 x 150 x 12 mm., Nitrile Rubber (12015012TC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35SC)
- DDS Shaft Seal, 60mm I. D., 90mm O. D., 12mm W (609012TC)
- DDS Shaft Seal, 45 x 65 x 12 mm., TC, Nitrile Rubber (456512TC)
- Dds Motor Supplies