Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 158mm I. D., 180mm O. D.
Mfr # 15818015SC
Zoro # G5940790
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 158 mm
- Outside Dia. 180 mm
- Width 15 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 15818015SC
- Zoro # G5940790
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 158 mm |
Outside Dia. | 180 mm |
Width | 15 mm |
Inside Diameter | 158 mm |
Overall Width | 15 mm |
Outside Diameter | 180 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 158 mm, Outside Diameter 180 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 25 mm, 500 mm (QS 25 MM 500)
- DAYTON 3VX1320 Cogged V-Belt, 132" Outside Length, 3/8" Top Width, 1 Ribs (2L406)
- ZORO SELECT Worm Gear Hose Clamp, SAE 8, PK10 (6708M70)
- DYNABRADE Felt Silencer (15111)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- DDS Shaft Seal, 30 x 47 x 7 mm., TC, Nitrile Rubber (30477TC)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304207TB)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (234206TC)
- DDS Shaft Seal, 45 x 65 x 12 mm., TC, Nitrile Rubber (456512TC)
- DDS Shaft Seal, 85 x 110 x 13 mm., TC, Fluoro Rubber (8511013TC)
- SKF Shaft Seal, 25 x 40 x 7 mm., HMS5, Nitrile Rubber (25X40X7 HMS5 RG)
- Dds Shaft Seals & Adapters