Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 158 x 180 x 15 mm., SCV, Fluoro Rubber
Mfr # 15818015SCV
Zoro # G7750745
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 158 mm
- Outside Dia. 180 mm
- Width 15 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 15818015SCV
- Zoro # G7750745
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 158 mm |
Outside Dia. | 180 mm |
Width | 15 mm |
Overall Width | 15 mm |
Inside Diameter | 158 mm |
Outside Diameter | 180 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Seal Design | SC |
Maximum Pressure | 10 psi |
Case Coating | None |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Number of Lips | 1 |
System of Measurement | Metric |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 158 mm, Outside Diameter 180 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SF, 1-1/2" Bore (SF-1-1/2)
- DANA SPICER CHASSIS Universal Joint, 5-3147X (5-3147X)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (M211HS)
- CONTINENTAL 3/4" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-03-11)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304506SC)
- DDS Shaft Seal, 12.7mm I. D., 22.22mm O. D. (12.722.226.35TCV)
- DDS Shaft Seal, 26 x 52 x 8 mm., TC, Nitrile Rubber (26528TC)
- DDS Shaft Seal, 40 x 58 x 7 mm., TC, Nitrile Rubber (40587TC)
- DDS Shaft Seal, 55 x 80 x 10 mm., TCV, Fluoro Rubber (558010TCV)
- DDS Shaft Seal, 24 x 37 x 7 mm., TC, Nitrile Rubber (24377TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7542.866.35TC)
- Dds Shaft Seals & Adapters