Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 157.16mm I. D., 184.15mm O. D.
Mfr # 157.16184.1512.7SC
Zoro # G5925372
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 157.16 mm
- Outside Dia. 184.15 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 157.16184.1512.7SC
- Zoro # G5925372
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 157.16 mm |
Outside Dia. | 184.15 mm |
Width | 12.7 mm |
Overall Width | 0.5 in |
Inside Diameter | 6.188 in |
Outside Diameter | 7.25 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 6.188 in, Outside Diameter 7.25 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 107, 12/16 Oz Tubs, Headstock Grease (L0036-004)
- GATES Polyflex Belts, 3M400 (3M400)
- CARLON Box Qck Connect 1Gng 1/2 (A58381D-CAR)
- BANDO TimingBelt, Synchro-Link, 120MXL012 (150MXL3.2U)
- DDS Shaft Seal, 55mm I. D., 72mm O. D., 8mm W (55728TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224205TC)
- DDS Shaft Seal, 35 x 50 x 7 mm., Nitrile Rubber (355007TC)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (IN12.728.577.93SC)
- DDS Shaft Seal, 60 x 85 x 10 mm., TC, Nitrile Rubber (608510TC)
- DDS Shaft Seal, 14 x 20 x 3 mm., Nitrile Rubber (142003VG)
- SKF Shaft Seal, 30 x 47 x 7 mm., HMS5, Nitrile Rubber (30X47X7 HMS5 RG)
- Dds Motor Supplies