Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 155mm I. D., 200mm O. D.
Mfr # 15520015SC
Zoro # G5935629
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 155 mm
- Outside Dia. 200 mm
- Width 15 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 15520015SC
- Zoro # G5935629
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 155 mm |
Outside Dia. | 200 mm |
Width | 15 mm |
Overall Width | 15 mm |
Inside Diameter | 155 mm |
Outside Diameter | 200 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 155 mm, Outside Diameter 200 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-35AS)
- NORGREN Filter/Diaphragm Kit (3820-02)
- SKF SKF-6304ZJ, Single Row Ball Brgs, 6304ZJ (6304ZJ)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/2 In (E212)
- DDS Shaft Seal, TCNV, 45mm ID, Fluoro Rubber (456507TCNV)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- DDS Shaft Seal, VG, 0.25in ID, Nitrile Rubber (IN6.3512.73.17VG)
- DDS Shaft Seal, TC, 2in ID, Nitrile Rubber (IN50.868.269.52TC)
- DDS Shaft Seal, 65 x 90 x 7 mm., Nitrile Rubber (659007TC)
- DDS Shaft Seal, SF, 95mm ID, Nitrile Rubber (9512512SF)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4557.159.52SC)
- Dds Motor Supplies