Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 150mm I. D., 170mm O. D.
Mfr # 15017012SC
Zoro # G5907680
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 150 mm
- Outside Dia. 170 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 15017012SC
- Zoro # G5907680
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 150 mm |
Outside Dia. | 170 mm |
Width | 12 mm |
Overall Width | 12 mm |
Inside Diameter | 150 mm |
Outside Diameter | 170 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 150 mm, Outside Diameter 170 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Analog Oil Meter (3866)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J06)
- DART CONTROLS Dual Voltage Digital Miroprocessor Based (ASP10)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 8mm W (65858TC)
- DDS Shaft Seal, TB, 55mm ID, Nitrile Rubber (557008TB)
- DDS Shaft Seal, SC, 1.938in ID, Nitrile Rubber (49.2169.859.52SC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356208TC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254511TCV)
- DDS Shaft Seal, TC, 17mm ID, Nitrile Rubber (172407TC)
- CTA MANUFACTURING Ford Crank Damper/Holder 2.5L 2.3L & 2.0L (5043)
- Dds Shaft Seals & Adapters