Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 150mm I. D., 168mm O. D.
Mfr # 15016812SC
Zoro # G5935872
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 150 mm
- Outside Dia. 168 mm
- Lip Material Nitrile Rubber
- Design Code SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 15016812SC
- Zoro # G5935872
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 150 mm |
Outside Dia. | 168 mm |
Width | 12 mm |
Overall Width | 12 mm |
Outside Diameter | 168 mm |
Inside Diameter | 150 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 150 mm, Outside Diameter 168 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting C5205X4X6 1/4In Tubex3/8In Pipe (C5205X4X6)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHN6-6M)
- CLIMAX METAL PRODUCTS ISTC-075-10 One-Piece Threaded Clamping Collar (ISTC-075-10)
- DAYTON CX55 Cogged V-Belt, 59" Outside Length, 7/8" Top Width, 1 Ribs (13W533)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284710SC)
- DDS Shaft Seal, 60mm I. D., 74mm O. D., 7.5mm W (60747.5SB)
- DDS Shaft Seal, 127mm I. D., 152.4mm O. D. (127152.412.7SC)
- DDS Shaft Seal, 44 x 60 x 10 mm., SCV, Fluoro Rubber (446010SCV)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- DDS Shaft Seal, TCN, 15mm ID, Nitrile Rubber (152506TCN)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (304309TC)
- Dds Shaft Seals & Adapters