Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 15 x 35 x 7 mm., TCV, Fluoro Rubber
Mfr # 15357TCV
Zoro # G7752206
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 15 mm
- Outside Dia. 35 mm
- Lip Material Fluoro Rubber
- Contact Type Contact Seal
- Case Coating None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 15357TCV
- Zoro # G7752206
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 7 mm |
Outside Diameter | 35 mm |
Inside Diameter | 15 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Contact Type | Contact Seal |
Case Coating | None |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Maximum Pressure | 10 psi |
Number of Lips | 2 |
Seal Design | TC |
Maximum Surface Speed | 999 mps |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 15 mm, Outside Diameter 35 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Heavy Stud Camrol Cylindrical Inch Cam Follower, CFH 3 1/2 SB (CFH 3 1/2 SB)
- ENERPAC Reservoir Assembly Kit (DC4321900SR)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-12)
- DAYTON 2L150 Cogged V-Belt, 15" Outside Length, 1/4" Top Width, 1 Ribs (13V775)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355012TC)
- DDS Shaft Seal, TC, 0.5in ID, Nitrile Rubber (IN12.725.46.35TC)
- DDS Shaft Seal, 25 x 40 x 5 mm., TC, Nitrile Rubber (25405TC)
- DDS Shaft Seal, 40 x 72 x 7 mm., TC, Nitrile Rubber (40727TC)
- DDS Shaft Seal, 30 x 55 x 7 mm., SCV, Fluoro Rubber (30557SCV)
- DDS Shaft Seal, 50mm I. D., 90mm O. D., 13mm W (509013SC)
- Dds Motor Supplies