Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 15 x 35 x 7 mm., TC, Nitrile Rubber
Mfr # 15357TC
Zoro # G7752151
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 15 mm
- Outside Dia. 35 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 15357TC
- Zoro # G7752151
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 35 mm |
Inside Diameter | 15 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 15 mm, Outside Diameter 35 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Bumper, SS Hardware, 3/4"" (3-HS1004-3)
- INGERSOLL-RAND Gasket, Hammer Case (2135-36)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, Strt (202702-14-12S)
- PIX Belt, SPZ, 10 x 925mm LP (SPZ925)
- DDS Shaft Seal, 9 x 15 x 3 mm., Nitrile Rubber (091503VC)
- DDS Shaft Seal, 17 x 35 x 10 mm., TC, Nitrile Rubber (173510TC)
- DDS Shaft Seal, 36 x 68 x 10 mm., TC, Nitrile Rubber (366810TC)
- DDS Shaft Seal, 45 x 65 x 12 mm., TC, Nitrile Rubber (456512TC)
- DDS Shaft Seal, 14 x 22 x 5 mm., TC, Nitrile Rubber (14225TC)
- DDS Shaft Seal, SF, 40mm ID, Nitrile Rubber (405206SF)
- DDS Shaft Seal, 80 x 95 x 8 mm., Nitrile Rubber (809508SC)
- Dds Shaft Seals & Adapters