Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 15 x 32 x 7 mm., Nitrile Rubber
Mfr # 153207TC
Zoro # G6134068
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 15 mm
- Outside Dia. 32 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 153207TC
- Zoro # G6134068
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 32 mm |
Width | 7 mm |
Outside Diameter | 32 mm |
Overall Width | 7 mm |
Inside Diameter | 15 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 15 mm, Outside Diameter 32 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5VX900 Cogged Belt, 90 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX900)
- BANDO S5M-325 Timing Belt, 100-S5M-325 (100-S5M-325)
- ZORO SELECT Hose Clamp, Nylon, Max 0.468 In, PK10 (22HC0406)
- ZORO SELECT Rubb Gasket 3 In. Hose Coupling, PK10 (GASK-300-10G)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (233707TC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (449210TC)
- DDS Shaft Seal, 30 x 62 x 7 mm., Fluoro Rubber (306207TCV)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304004SC)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223206SB)
- DDS Shaft Seal, TCV, 35mm ID, Fluoro Rubber (357212TCV)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35SC)
- Dds Shaft Seals & Adapters