Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 15 x 30 x 7 mm., TCV, Fluoro Rubber
Mfr # 15307TCV
Zoro # G7752081
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 15 mm
- Outside Dia. 30 mm
- Lip Material Fluoro Rubber
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 15307TCV
- Zoro # G7752081
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 30 mm |
Width | 7 mm |
Inside Diameter | 15 mm |
Overall Width | 7 mm |
Outside Diameter | 30 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
System of Measurement | Metric |
Number of Lips | 2 |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
Case Coating | None |
Seal Design | TC |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 15 mm, Outside Diameter 30 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FDA8)
- CARLISLE 270L100 Synchro-Cog Timing Belt (270L100)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (3M226)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/4 HP, 115V (70556306)
- DDS Shaft Seal, 55 x 72 x 7 mm., TC, Nitrile Rubber (55727TC)
- DDS Shaft Seal, 101.6mm I. D., 127mm O. D. (101.612712.7SC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356208TC)
- DDS Shaft Seal, 25 x 38 x 7 mm., SCV, Fluoro Rubber (25387SCV)
- DDS Shaft Seal, TC, 1.5in ID, Nitrile Rubber (IN38.169.859.52TC)
- DDS Shaft Seal, TCV, 130mm ID, Fluoro Rubber (13017012TCV)
- DDS Shaft Seal, 30 x 72 x 10 mm., SCV, Fluoro Rubber (307210SCV)
- Dds Shaft Seals & Adapters