Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 15 x 30 x 7 mm., TC, Nitrile Rubber
Mfr # 15307TC
Zoro # G7751950
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 15 mm
- Outside Dia. 30 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Maximum Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 15307TC
- Zoro # G7751950
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 30 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 30 mm |
Inside Diameter | 15 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 15 mm, Outside Diameter 30 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI, Filter Media: Cellulose (926169)
- GAST Replaces R1102 Regenerative Blower (R1102K-01)
- BAILEY Sprocket 3.51 Od, 5/8 Bore, 60 Chain, 13 Teeth, 133786 (133786)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (JTT67)
- DDS Shaft Seal, 28 x 42 x 7 mm., Nitrile Rubber (284207TC)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152506SC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- DDS Shaft Seal, 25 x 38 x 7 mm., TCV, Fluoro Rubber (25387TCV)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (253807TCV)
- DDS Shaft Seal, 20 x 52 x 7 mm., SCV, Fluoro Rubber (20527SCV)
- DDS Shaft Seal, 45 x 72 x 8 mm., Nitrile Rubber (457208TC)
- Dds Shaft Seals & Adapters