Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 15 x 28 x 7 mm., SC, Nitrile Rubber
Mfr # 15287SC
Zoro # G7752057
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 15 mm
- Outside Dia. 28 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 15287SC
- Zoro # G7752057
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 28 mm |
Width | 7 mm |
Inside Diameter | 15 mm |
Overall Width | 7 mm |
Outside Diameter | 28 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 15 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6207ZZ C3E)
- TIMKEN TIM-M86647, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M86647 (M86647)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- SKF SKF 6000 2Z, Single Row Ball Bearings (6000 2Z)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152305TC)
- DDS Shaft Seal, 85 x 120 x 13 mm., TC, Nitrile Rubber (8512013TC)
- DDS Shaft Seal, TC, 0.625in ID, Nitrile Rubber (15.8731.756.35TC)
- DDS Shaft Seal, 35 x 80 x 10 mm., Fluoro Rubber (358010TCV)
- DDS Shaft Seal, SB, 45mm ID, Nitrile Rubber (456508SB)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152506TC)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (385007TC)
- Dds Shaft Seals & Adapters