Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 15 x 28 x 5 mm., SCV, Fluoro Rubber
Mfr # 15285SCV
Zoro # G7752075
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 15 mm
- Outside Dia. 28 mm
- Lip Material Fluoro Rubber
- Inside Diameter 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 15285SCV
- Zoro # G7752075
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 28 mm |
Width | 5 mm |
Inside Diameter | 15 mm |
Overall Width | 5 mm |
Outside Diameter | 28 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
Number of Lips | 1 |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | SC |
Case Coating | None |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 15 mm, Outside Diameter 28 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Flow Control Valve, 1/2" FNPT, 0-8 gpm (W-1950-8)
- BESTORQ Aftermarket Hustler 927871A/B SUPER Z (60" Deck S/D) Zero Turn Mower Replacement Belt, B173LG (B173LG)
- OETIKER Hose Clamp, Steel, Nom.Size. 1 In., PK100 (10100034-100)
- TITAN HD Motor Dual Run Cap, 35/5 MFD, 440V, Oval (POCFD355A)
- DDS Shaft Seal, 62 x 80 x 10 mm., SCV, Fluoro Rubber (628010SCV)
- DDS Shaft Seal, 40 x 80 x 7 mm., TC, Nitrile Rubber (40807TC)
- DDS Shaft Seal, 30 x 47 x 7 mm., TC, Nitrile Rubber (30477TC)
- DDS Shaft Seal, 32 x 52 x 8 mm., TC, Nitrile Rubber (32528TC)
- DDS Shaft Seal, 7 x 22 x 7 mm., SCV, Fluoro Rubber (7227SCV)
- DDS Shaft Seal, TC, 29mm ID, Nitrile Rubber (294206TC)
- DDS Shaft Seal, TC, 60mm ID, Nitrile Rubber (607509TC)
- Dds Motor Supplies