Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 15 x 26 x 7 mm., TC, Nitrile Rubber
Mfr # 15267TC
Zoro # G7752020
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 15 mm
- Outside Dia. 26 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Seal Design TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 15267TC
- Zoro # G7752020
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 26 mm |
Width | 7 mm |
Outside Diameter | 26 mm |
Inside Diameter | 15 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 15 mm, Outside Diameter 26 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 295K8 Micro V Belt, 29.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (295K8)
- VELVAC Spring T-Bolt Clamp 2-1/4 - 2-9/16 (022580)
- ARO Lockout Valve, 1 In, 471 CFM, 250 PSI (104393-6)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6306ZZEC3 (6306ZZEC3)
- DDS Shaft Seal, SC, 1in ID, Nitrile Rubber (IN25.438.16.35SC)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162807TCN)
- DDS Shaft Seal, 45 x 62 x 10 mm., TCV, Fluoro Rubber (456210TCV)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5219.056.35SC)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (459010SC)
- DDS Shaft Seal, SF, 95mm ID, Nitrile Rubber (9512512SF)
- DDS Shaft Seal, TC, 26mm ID, Nitrile Rubber (263710TC)
- Dds Motor Supplies