Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 15 x 25 x 7 mm., Fluoro Rubber
Mfr # 152507TCV
Zoro # G6134086
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 15 mm
- Outside Dia. 25 mm
- Lip Material Fluoro Rubber
- Lip Material Application Fluoroelastomer for High Temperature Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 152507TCV
- Zoro # G6134086
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 25 mm |
Width | 7 mm |
Outside Diameter | 25 mm |
Inside Diameter | 15 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Maximum Pressure | 10 psi |
Seal Design | TC |
Number of Lips | 2 |
System of Measurement | Metric |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 15 mm, Outside Diameter 25 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520831000)
- ILC Replacement for PRESTOLITE MDY-6121 MOTOR (MDY-6121 MOTOR)
- PRINCE Double Relief Valve, 3/4 In NPT Port (DRV-2HH)
- CONTINENTAL CONTITECH 3/8" ID x 25 ft. PVC Air Hose 300 PSI RD (PLR03830-25)
- DDS Shaft Seal, TCNV, 15mm ID, Fluoro Rubber (152506TCNV)
- DDS Shaft Seal, TCV, 15mm ID, Fluoro Rubber (152506TCV)
- DDS Shaft Seal, 22 x 32 x 7 mm., TCV, Fluoro Rubber (22327TCV)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (253807TCV)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354707TF)
- DDS Shaft Seal, 260mm I. D., 300mm O. D. (26030020SA)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629513TC)
- Dds Shaft Seals & Adapters