Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 15 x 21 x 3 mm., Nitrile Rubber
Mfr # 152103VC
Zoro # G6134110
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 15 mm
- Outside Dia. 21 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 152103VC
- Zoro # G6134110
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 21 mm |
Width | 3 mm |
Overall Width | 3 mm |
Inside Diameter | 15 mm |
Outside Diameter | 21 mm |
Description
Rotary Shaft Seal, Design Code VC, Inside Diameter 15 mm, Outside Diameter 21 mm, Overall Width 3 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave Clear Pack (1VL40X7/8 CLEAR PK)
- B B MANUFACTURING 510-3M-09, Timing Belt, Neoprene, Fiberglass (510-3M-09)
- FESTO Plastic Tubing PUN-6X1-SI (PUN-6X1-SI)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Brass Wire Mesh, 1/8" Male NPT (BWM-01)
- DDS Shaft Seal, 38 x 58 x 10 mm., TC, Nitrile Rubber (385810TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162204TC)
- DDS Shaft Seal, 45 x 60 x 7 mm., Nitrile Rubber (456007TC)
- DDS Shaft Seal, 6 x 12 x 4 mm., Nitrile Rubber (061204SC)
- DDS Shaft Seal, 40 x 62 x 10 mm., SCV, Fluoro Rubber (406210SCV)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.441.276.35TC)
- DDS Shaft Seal, 35 x 56 x 12 mm., TC, Nitrile Rubber (355612TC)
- Dds Shaft Seals & Adapters