Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 148mm I. D., 170mm O. D.
Mfr # 14817014.5TA
Zoro # G5940501
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 148 mm
- Outside Dia. 170 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 14817014.5TA
- Zoro # G5940501
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 148 mm |
Outside Dia. | 170 mm |
Width | 14.5 mm |
Inside Diameter | 148 mm |
Overall Width | 14.5 mm |
Outside Diameter | 170 mm |
Description
Rotary Shaft Seal, Design Code TA, Inside Diameter 148 mm, Outside Diameter 170 mm, Overall Width 14.5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (40SK1RL)
- DODGE TL20H300-1215 DYNA-SYNC SPKT (113755 TL20H300)
- SPEEDAIRE Air Cylinder, 5 in Bore, 12 in Stroke, NFPA Double Acting (5VLV0)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 1625 rpm, 60Hz (048A17O172)
- DDS Shaft Seal, SA, 60mm ID, Nitrile Rubber (607508SA)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (202806TCNV)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.629.52SC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93SC)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 8mm W (50808TC)
- DDS Shaft Seal, 85 x 110 x 13 mm., TC, Fluoro Rubber (8511013TC)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (253507SF)
- Dds Shaft Seals & Adapters