Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 145mm I. D., 167mm O. D.
Mfr # 14516713TC
Zoro # G5922819
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 145 mm
- Outside Dia. 167 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 14516713TC
- Zoro # G5922819
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 145 mm |
Outside Dia. | 167 mm |
Width | 13 mm |
Outside Diameter | 167 mm |
Overall Width | 13 mm |
Inside Diameter | 145 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 145 mm, Outside Diameter 167 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for P05050A / CHAMPION (B1AF0077511)
- MILTON Straight Through Coupler, 1/4" MNPT, PK10 (1762)
- 3M Throttle Valve Seat 06552, 1/pk (06552)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 114.6mm Pitch dia. (W-45S-SDS)
- DDS Shaft Seal, 20 x 26 x 5 mm., TC, Nitrile Rubber (20265TC)
- DDS Shaft Seal, TF, 50mm ID, Nitrile Rubber (507208TF)
- DDS Shaft Seal, 18 x 30 x 6 mm., TC, Nitrile Rubber (18306TC)
- DDS Shaft Seal, 60 x 80 x 10 mm., TC, Nitrile Rubber (608010TC)
- DDS Shaft Seal, 55 x 80 x 12 mm., TC, Nitrile Rubber (558012TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.457.93TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.89.52TC)
- Dds Motor Supplies