Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 145mm I. D., 165mm O. D.
Mfr # 14516513SA
Zoro # G5926930
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 145 mm
- Outside Dia. 165 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 14516513SA
- Zoro # G5926930
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 145 mm |
Outside Dia. | 165 mm |
Width | 13 mm |
Outside Diameter | 165 mm |
Overall Width | 13 mm |
Inside Diameter | 145 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 145 mm, Outside Diameter 165 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 13 # of Teeth (50BS13H X 1 1/8)
- DYNABRADE Tip Valve (01472)
- QA1 Male Stud Rod End, RH, 3/8-24 (CMR6S)
- D&D 29" Outside Length, 2/3" Top Width, 1 Ribs (BX26)
- DDS Shaft Seal, 100 x 125 x 12 mm., Nitrile Rubber (10012512TC)
- DDS Shaft Seal, 50 x 65 x 8 mm., Nitrile Rubber (506508TC)
- DDS Shaft Seal, 60 x 82 x 12 mm., TC, Nitrile Rubber (608212TC)
- DDS Shaft Seal, 32 x 52 x 7 mm., Nitrile Rubber (325207TC)
- DDS Shaft Seal, 80 x 95 x 5 mm., VC, Nitrile Rubber (80955VC)
- DDS Shaft Seal, 17 x 28 x 7 mm., TC, Nitrile Rubber (17287TC)
- Dds Shaft Seals & Adapters